Eaton CH330 Breaker, 30A, 3P, 240V, 10 kAIC, Type CH

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH330
  • Rexel Part Number:

    4223
  • UPC:

    782113102054

30 Amp, 3-Pole, Type CH Circuit Breaker, 10 kAIC, 240 VAC.

$ 335.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH330

Rexel Part # 4223

UPC 782113102054

UNSPSC 39121603

Amps 30

Interrupt Rating AC 10000

Mounting Plug-On

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch