Eaton CH350ST Breaker, Type CH, 3P, 50A, 240VAC, 120VAC, Shunt Trip, 10kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH350ST
  • Rexel Part Number:

    185447
  • UPC:

    782113322131

Breaker, Type CH, 3-Pole, 50 Amp, 10 Kaic, 240 Volt AC, 120 Volt AC Shunt Trip, Requires 1 Extra 3/4 Inch Space

$ 651.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH350ST

Rexel Part # 185447

UPC 782113322131

UNSPSC 39121601

Amps 50

Family / Style CH

Interrupt Rating AC 10000

Mounting Plug-On

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch