Eaton CH350SW 50A, 3P, 240V, 10 kAIC, Type CH CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH350SW
  • Rexel Part Number:

    493228
  • UPC:

    782114114278

50 Amp, 3-Pole, Type CH Circuit Breaker, 10 kAIC, 240 VAC.

$ 196.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH350SW

Rexel Part # 493228

UPC 782114114278

UNSPSC 39121601

Amps 50

Family / Style CH

Interrupt Rating AC 10000

Mounting Plug-On

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch