Eaton QC3070H 70A, 3P, 240V, Type QC, 10 kAIC, CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    QC3070H
  • Rexel Part Number:

    111569
  • UPC:

    786679240243

70 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10kAIC, 240 VAC.

$ 548.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # QC3070H

Rexel Part # 111569

UPC 786679240243

UNSPSC 39121603

Amps 70

Interrupt Rating AC 10000

Mounting Panel

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch