Eaton QCR3030H 30A, 3P, 120/240V, Type QCR, 10 kAIC, CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    QCR3030H
  • Rexel Part Number:

    646818
  • UPC:

    782114225677

30 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10kAIC, 120/240 VAC. Din-Rail Mount.

$ 361.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # QCR3030H

Rexel Part # 646818

UPC 782114225677

UNSPSC 39121603

Amps 30

Family / Style QCR

Interrupt Rating AC 10000

Mounting Panel

Poles 3

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch