GE THHQL32060 Breaker, 60A, 240VAC, 3P, 22kAIC, Stab-In

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THHQL32060
  • Rexel Part Number:

    329629
  • UPC:

    78316411774

Breaker, 60 Amp, 3-Pole, 240 Volt AC, 22 kAIC, Stab In

$ 263.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THHQL32060

Rexel Part # 329629

UPC 78316411774

UNSPSC 39121601

Amps 60

Family / Style THH

Interrupt Rating AC 22000

Mounting Plug-On

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch