GE Industrial THQC32020WL Breaker, 20A, 3P, 240V, Q-Line Series, 10 kAIC, Lug In/Lug Out

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    THQC32020WL
  • Rexel Part Number:

    77767
  • UPC:

    783164012705

20 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 240 VAC.

$ 245.08 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # THQC32020WL

Rexel Part # 77767

UPC 783164012705

UNSPSC 39121601

Amps 20

Family / Style THQC

Interrupt Rating AC 10000

Mounting Panel

Poles 3

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch