GE THQC32100WL Breaker, 100A, 3P, 240V, Q-Line, 10 kAIC, Lug In/Lug Out

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THQC32100WL
  • Rexel Part Number:

    77768
  • UPC:

    78316401284

100 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 240 VAC.

$ 345.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THQC32100WL

Rexel Part # 77768

UPC 78316401284

UNSPSC 39121601

Amps 100

Family / Style THQ

Interrupt Rating AC 10000

Mounting Panel

Poles 3

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch