GE THQL32025 Breaker, 25A, 3P, 120/240V, 10 kAIC, Q-Line Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THQL32025
  • Rexel Part Number:

    77914
  • UPC:

    78316406033

25 Amp, 3-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.

$ 46.85 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THQL32025

Rexel Part # 77914

UPC 78316406033

UNSPSC 39121601

Amps 25

Family / Style THQ

Interrupt Rating AC 10000

Mounting Plug-On

Poles 3

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch