GE THQL32040ST1 Breaker, Plug On, 40A, 3P, 120/240V, 10 kAIC, Shunt Trip 120VAC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THQL32040ST1
  • Rexel Part Number:

    329440
  • UPC:

    78316407407

40 Amp, 3-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC

$ 342.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THQL32040ST1

Rexel Part # 329440

UPC 78316407407

UNSPSC 39121601

Amps 40

Family / Style THQ

Interrupt Rating AC 10000

Mounting Plug-On

Poles 3

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch