GE THQL32050ST1 Breaker, Plug On, 50A, 3P, 120/240V, 10 kAIC, Shunt Trip 120VAC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THQL32050ST1
  • Rexel Part Number:

    77798
  • UPC:

    78316407408

50 Amp, 3-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC

$ 92.08 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THQL32050ST1

Rexel Part # 77798

UPC 78316407408

UNSPSC 39121601

Amps 50

Family / Style THQ

Interrupt Rating AC 10000

Mounting Plug-On

Poles 3

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch