Square D QO320 Breaker, QO Type, 20A, 3P, 120/240VAC, 10kAIC, Stab On

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO320
  • Rexel Part Number:

    67758
  • UPC:

    78590140068

20 Amp, 3-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

$ 248.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO320

Rexel Part # 67758

UPC 78590140068

UNSPSC 39121603

Amps 20

Family / Style QO

Interrupt Rating AC 10000

Mounting Plug-On

Poles 3

Type Breaker

Volts AC 120/240

Hello, I am looking for (3) 30 amp Big D circuit breakers with this serial number to fit into a big D Box Circuit breaker (1) 40 amp EDB 34040 (2) 30 Amp EDB34030 (2) 20 amp EDB34020 can you give me a price as soon as possible

Asked by: ross aguiar
Hello Ross, The best and quickest way to provide a quote is for you to open a live chat session or to call us at 888-RexelPro. Thank you.
Answered by: VylasiniS
Date published: 2015-08-20
  • y_2017, m_2, d_20, h_13CST
  • bvseo_bulk, prod_bvqa, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_67758, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch