Square D QO330VH Breaker, QO Type, 30A, 3P, 120/240VAC, 22kAIC, Stab On

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO330VH
  • Rexel Part Number:

    67078
  • UPC:

    78590137188

30 Amp, 3-Pole, QO Type, Plug-On Circuit Breaker, 22 kAIC, 120/240 VAC.

$ 371.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO330VH

Rexel Part # 67078

UPC 78590137188

UNSPSC 39121603

Amps 30

Family / Style QO

Interrupt Rating AC 22000

Mounting Plug-On

Phase 3

Poles 3

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch