Square D QO380 Breaker, QO Type, 80A, 3P, 120/240VAC, 10kAIC, Stab On

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO380
  • Rexel Part Number:

    65389
  • UPC:

    78590100439

Breaker, QO Type, 80 Amp, 3-Pole, 120/240 Volt AC, 10 kAIC, Stab On

$ 366.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO380

Rexel Part # 65389

UPC 78590100439

UNSPSC 39121603

Amps 80

Family / Style QO

Interrupt Rating AC 10000

Mounting Plug-On

Phase 3

Poles 3

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch