Square D QOU330 Breaker, Lug In/Lug Out, 3P, 30A, 120VAC, Type QO, 10kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOU330
  • Rexel Part Number:

    62062
  • UPC:

    78590141892

Breaker, Lug In/Lug Out, 3-Pole, 30 Amp, 120 Volt AC, Type QO, 10 kAIC

$ 285.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOU330

Rexel Part # 62062

UPC 78590141892

UNSPSC 39121603

Amps 30

Family / Style QOU

Interrupt Rating AC 10000

Mounting Panel

Poles 3

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch