Square D QOU360 Breaker, Lug In/Lug Out, 3P, 60A, 120VAC, Type QO, 10kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOU360
  • Rexel Part Number:

    61000
  • UPC:

    78590106029

Breaker, Lug In/Lug Out, 3-Pole, 60 Amp, 120 Volt AC, Type QO, 10 kAIC

$ 285.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOU360

Rexel Part # 61000

UPC 78590106029

UNSPSC 39121603

Amps 60

Family / Style QOU

Interrupt Rating AC 10000

Mounting Panel

Poles 3

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch