Siemens BQ3B040 Breaker, 40A, 3P, 120/240V, Type BQ, 10 kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    BQ3B040
  • Rexel Part Number:

    62704
  • UPC:

    783643102613

40 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type BQ, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.

$ 375.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # BQ3B040

Rexel Part # 62704

UPC 783643102613

UNSPSC 39121616

Amps 40

Family / Style BQ

Interrupt Rating AC 10000

Mounting Panel

Poles 3

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch