Siemens BQ3B050 Breaker, 50A, 3P, 120/240V, Type BQ, 10 kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    BQ3B050
  • Rexel Part Number:

    62691
  • UPC:

    783643102620

50 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type BQ, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.

$ 375.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # BQ3B050

Rexel Part # 62691

UPC 783643102620

UNSPSC 39121616

Amps 50

Family / Style BQ

Interrupt Rating AC 10000

Mounting Panel

Poles 3

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch