Siemens MP315 Breaker, 15A, 3P, 240VAC, 10 kAIC, Type MP

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    MP315
  • Rexel Part Number:

    238721
  • UPC:

    040892237658

15 Amp, 3-Pole, Type MP Circuit Breaker, 10 kAIC, 240 Volt AC

$ 384.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # MP315

Rexel Part # 238721

UPC 040892237658

UNSPSC 39121601

Amps 15

Family / Style MP

Interrupt Rating AC 10000

Mounting Plug-In

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch