Siemens Q370 Breaker, 70A, 3P, 120/240V, 10 kAIC, Type QP

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    Q370
  • Rexel Part Number:

    64737
  • UPC:

    783643148451

70 Amp, 3-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

$ 477.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # Q370

Rexel Part # 64737

UPC 783643148451

UNSPSC 39121601

Amps 70

Family / Style QP

Interrupt Rating AC 10000

Mounting Plug-On

Poles 3

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch