Eaton C25DNC325B Contactor, C25 series, 25A, 3P, 3PH, 600VAC, 208/240VAC Coil, Open

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C25DNC325B
  • Rexel Part Number:

    325464
  • UPC:

    782116307241

Contactor, Definite Purpose, C25 series, 25 Amp, 3-Pole, 3-Phase, 600 Volt AC, 208/240 Volt AC Coil, Open

$ 144.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C25DNC325B

Rexel Part # 325464

UPC 782116307241

UNSPSC 39121529

Amps 25

Family / Style C25

IP/NEMA Rating Open

Mounting Surface

Phase 3

Poles 3

Type Contactor

Volts AC Control 208/240

Place your Will Call order by clicking the cart button next to the appropriate Branch