Eaton C25DND325T 25A, 3P, Definite Purpose Contactor

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C25DND325T
  • Rexel Part Number:

    106522
  • UPC:

    782116300563

25 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 24V AC Coil. Series: D1.

$ 144.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C25DND325T

Rexel Part # 106522

UPC 782116300563

UNSPSC 39121529

Amps 25

Family / Style C25

Poles 3

Type Contactor

Volts AC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch