Eaton C25DND330A Contactor, Definite Purpose, 3P, 30A, 110 -120VAC Coil, 600VAC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C25DND330A
  • Rexel Part Number:

    91991
  • UPC:

    782116300587

30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: D1.

$ 148.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C25DND330A

Rexel Part # 91991

UPC 782116300587

UNSPSC 39121529

Amps 30

Family / Style C25

IP/NEMA Rating Open

Poles 3

Type Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch