Eaton C25DNF340T Contactor, Definite Purpose, 3P, 40A, 24VAC Coil, 600VAC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C25DNF340T
  • Rexel Part Number:

    91978
  • UPC:

    782116300709

40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 24V AC Coil. Series: D1.

$ 186.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C25DNF340T

Rexel Part # 91978

UPC 782116300709

UNSPSC 39121529

Amps 40

Family / Style C25

Poles 3

Type Contactor

Volts AC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch