Eaton C25DNJ350A Contactor, Definite Purpose, 3P, 50A, 110 -120VAC Coil, 600VAC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C25DNJ350A
  • Rexel Part Number:

    106238
  • UPC:

    782116300723

50 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: 50 mm

$ 310.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C25DNJ350A

Rexel Part # 106238

UPC 782116300723

UNSPSC 39121529

Amps 50

Family / Style C25

IP/NEMA Rating Open

Poles 3

Type Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch