Eaton C25FNF350A 50A, 3P, Definite Purpose Contactor

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C25FNF350A
  • Rexel Part Number:

    59926
  • UPC:

    782113476070

50 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil. Series: C1.

$ 311.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C25FNF350A

Rexel Part # 59926

UPC 782113476070

UNSPSC 39121529

Amps 50

Family / Style C25

Poles 3

Type Contactor

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch