Eaton C25FNF360A Contactor, Definite Purpose, 3P, 60A, 104 -120VAC Coil, 600VAC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C25FNF360A
  • Rexel Part Number:

    106914
  • UPC:

    782113476131

60 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil. Series: C1.

$ 370.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C25FNF360A

Rexel Part # 106914

UPC 782113476131

UNSPSC 39121529

Amps 60

Family / Style C25

IP/NEMA Rating Open

Poles 3

Type Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch