Eaton C25FNF360T Contactor, C25 series, 60A, 3P, 3PH, 600VAC, 24VAC Coil, Open

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C25FNF360T
  • Rexel Part Number:

    118048
  • UPC:

    782113476155

Contactor, Definite Purpose, C25 series, 60 Amp, 3-Pole, 3-Phase, 600 Volt AC, 24 Volt AC Coil, Open, Box Lugs

$ 370.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C25FNF360T

Rexel Part # 118048

UPC 782113476155

UNSPSC 39121529

Amps 60

Family / Style C25

IP/NEMA Rating Open

Mounting Surface

Phase 3

Poles 3

Type Contactor

Volts AC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch