Eaton C25KNE3200A Contactor, C25 series, 200A, 3P, 3PH, 600VAC, 110/120VAC Coil, Open

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C25KNE3200A
  • Rexel Part Number:

    102659
  • UPC:

    782114183939

Contactor, Definite Purpose, C25 series, 200 Amp, 3-Pole, 3-Phase, 600 Volt AC, 110/120 Volt AC Coil, Open, Box Lugs

$ 1,843.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C25KNE3200A

Rexel Part # 102659

UPC 782114183939

UNSPSC 39121529

Amps 200

Family / Style C25

IP/NEMA Rating Open

Mounting Surface

Phase 3

Poles 3

Type Contactor

Volts AC Control 110/120

Place your Will Call order by clicking the cart button next to the appropriate Branch