GE CR553AB3ACC Contactor, Definite Purpose, 3P, 25A, 120VAC Coil, Open

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR553AB3ACC
  • Rexel Part Number:

    846319
  • UPC:

    022903992060

Contactor, Definite Purpose, 3-Pole, 25 Amp, 120 Volt AC Coil, Open, with Binding Screws, Line/Load

$ 57.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR553AB3ACC

Rexel Part # 846319

UPC 022903992060

UNSPSC 39121529

Amps 25

Family / Style CR553

IP/NEMA Rating Open

Poles 3

Type Contactor

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch