GE CR553AC3BAMC0AAP Contactor, Definite Purpose, 3P, 30A, 208-240VAC Coil, Open

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR553AC3BAMC0AAP
  • Rexel Part Number:

    877914
  • UPC:

Contactor, Definite Purpose, 3-Pole, 30 Amp, 2080 - 240 Volt AC Coil, Open, with Line Binding Screw, Load, Sems Clamps, Auxiliary Contacts

$ 123.26 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR553AC3BAMC0AAP

Rexel Part # 877914

UPC

UNSPSC 39121521

Amps 30

Family / Style CR553

IP/NEMA Rating Open

Poles 3

Type Contactor

Volts AC Control Range 208

Place your Will Call order by clicking the cart button next to the appropriate Branch