Square D 8910DPA33V02 Contactor, Definite Purpose, 30A, 600VAC, 120VAC Coil, 3PH, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8910DPA33V02
  • Rexel Part Number:

    32422
  • UPC:

    78590107353

Contactor, Definite Purpose, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts

$ 77.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8910DPA33V02

Rexel Part # 32422

UPC 78590107353

UNSPSC 39121529

Amps 30

Family / Style 8910

Mounting Surface

Phase 3

Poles 3

Type Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch