Square D 8910DPA53V14 Contactor, Definite Purpose, 50A, 600VAC, 24VAC Coil, 3PH, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8910DPA53V14
  • Rexel Part Number:

    51559
  • UPC:

    78590108077

Contactor, Definite Purpose, 50 Amp, 600 Volt AC, 24 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts

$ 179.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8910DPA53V14

Rexel Part # 51559

UPC 78590108077

UNSPSC 39121529

Amps 50

Family / Style 8910

Mounting Surface

Phase 3

Poles 3

Type Contactor

Volts AC 600

Volts AC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch