Square D 8910DPA93V09 Contactor, Definite Purpose, 90A, 600VAC, 208/240VAC Coil, 3PH, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8910DPA93V09
  • Rexel Part Number:

    27258
  • UPC:

    78590111840

Contactor, Definite Purpose, 90 Amp, 600 Volt AC, 208/240 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts

$ 320.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8910DPA93V09

Rexel Part # 27258

UPC 78590111840

UNSPSC 39121529

Amps 90

Family / Style 8910

Mounting Surface

Phase 3

Poles 3

Type Contactor

Volts AC 600

Volts AC Control 208/240

Place your Will Call order by clicking the cart button next to the appropriate Branch