ABB S203-B32 32A, 480Y/277V, 6 kAIC, B-Curve, UL 1077 CB

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    S203-B32
  • Rexel Part Number:

    716487
  • UPC:

    662019169910

Miniature Circuit Breaker, 32 Amps, 480Y/277V AC. B - Curve. 6 kAIC. S200 Series. Supplemental Protectors. UL 1077, CSA 22.2.

$ 181.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # S203-B32

Rexel Part # 716487

UPC 662019169910

UNSPSC 39121603

Amps 32

Class UL 1077

Family / Style S200

Interrupt Rating AC 6000

Mounting DIN Rail

Poles 3

Type Breaker

Volts AC 277

Place your Will Call order by clicking the cart button next to the appropriate Branch