Allen-Bradley 1492-MCAA315 Breaker, 15A, 3P, 240VAC, Panel Mount, 10Ka AIC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-MCAA315
  • Rexel Part Number:

    46146
  • UPC:

    78118005161

Breaker, Miniature, Circuit, 15 Amp, 3-Pole, 240 Volt AC, Panel Mount, 10Ka AIC

$ 257.81 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-MCAA315

Rexel Part # 46146

UPC 78118005161

UNSPSC 39121601

Amps 15

Family / Style 1492

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch