Allen-Bradley 1492-MCAA330 Breaker, 30A, 3P, 240V, Panel Mount, 10Ka AIC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-MCAA330
  • Rexel Part Number:

    139882
  • UPC:

    78118005164

Breaker, 30 Amp, 3-Pole, 120/240 Volt, 1-1/2 Inch Wide, Panel Mount, 10Ka AIC

$ 257.81 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-MCAA330

Rexel Part # 139882

UPC 78118005164

UNSPSC 39121601

Amps 30

Family / Style 1492

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 3

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch