Eaton FAZ-C20/3-NA Breaker, DIN Rail Mount, 20A, 3P, 277/480VAC, 48VDC, 10 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FAZ-C20/3-NA
  • Rexel Part Number:

    788828
  • UPC:

    4015081021277

20 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.

$ 364.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FAZ-C20/3-NA

Rexel Part # 788828

UPC 4015081021277

UNSPSC 39121603

Amps 20

Class UL 489

Family / Style FAZ

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 3

Type Breaker

Volts AC 277

Volts DC 48

Place your Will Call order by clicking the cart button next to the appropriate Branch