Eaton WMZT3C10 10A, 3P, 277/480V, 48VDC, 10 kAIC, C-Curve, UL 489 CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    WMZT3C10
  • Rexel Part Number:

    461098
  • UPC:

    786685257587

10 Amp, 3-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.

$ 356.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # WMZT3C10

Rexel Part # 461098

UPC 786685257587

UNSPSC 39121603

Amps 10

Class UL 489

Family / Style WMZT

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 3

Type Breaker

Volts AC 277

Volts DC 48

Place your Will Call order by clicking the cart button next to the appropriate Branch