GE EP103ULC63 Breaker, Miniature, 3P, 63A, 120/240VAC, 10kAIC, DIN Rail Mount

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    EP103ULC63
  • Rexel Part Number:

    308566
  • UPC:

    41365686920

Breaker, 3-Pole, 63 Amp, 120/240 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, C Trip Curve, 2 per Package

$ 342.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # EP103ULC63

Rexel Part # 308566

UPC 41365686920

UNSPSC 39121601

Amps 63

Family / Style EP103

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 3

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch