Square D M9F11332 Breaker, Miniature, 3P, 32A, C Curve, 240/415VAC, DIN Rail Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    M9F11332
  • Rexel Part Number:

    734653
  • UPC:

    785901168287

Breaker, Miniature, 3-Pole, 32 Amp, C Curve, C60N, 240/415 Volt AC, DIN Rail Mount

$ 300.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # M9F11332

Rexel Part # 734653

UPC 785901168287

UNSPSC 39121603

Amps 32

Family / Style M9F

Mounting DIN Rail

Poles 3

Type Breaker

Volts AC 240/415

Place your Will Call order by clicking the cart button next to the appropriate Branch