Square D MG24473 Breaker, Miniature, 3P, 50A, 480Y/277VAC, 125VDC, DIN Rail Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MG24473
  • Rexel Part Number:

    273536
  • UPC:

    78590189214

Breaker, Miniature, 3-Pole, 50 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount

$ 338.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MG24473

Rexel Part # 273536

UPC 78590189214

UNSPSC 39121603

Amps 50

Family / Style MG2

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 3

Type Breaker

Volts AC 480Y/277

Volts DC 125

Place your Will Call order by clicking the cart button next to the appropriate Branch