Eaton BJ3125 Breaker, 125A, 3P, 240V, 10 kAIC, Type BJ, 6 Space, Across Panel

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BJ3125
  • Rexel Part Number:

    243668
  • UPC:

    786676368308

125 Amp, 3-Pole, Type BJ Circuit Breaker, Plug-On, 10 kAIC, 240 VAC. Used on 1 & 3-Phase Loadcenters of at least 150 Amps.

$ 1,766.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BJ3125

Rexel Part # 243668

UPC 786676368308

UNSPSC 39121603

Amps 125

Family / Style BJ

Interrupt Rating AC 10000

Mounting Panel

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch