Eaton CC3100X Breaker, 100A, 3P, 120/208Y 240 VAC, 10 kAIC Type CC Tenant

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CC3100X
  • Rexel Part Number:

    143628
  • UPC:

    782114314951

100 Amp, 3-Pole, Type CC Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/208Y & 240V AC. Includes: #4 - 4/0 Line Side Lugs. For Use with 37MM and 37SS Three-Phase Modular Metering Stacks.

$ 1,083.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CC3100X

Rexel Part # 143628

UPC 782114314951

UNSPSC 39121601

Amps 100

Family / Style CC

Interrupt Rating AC 10000

Mounting Panel

Poles 3

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch