Eaton CC3150 Breaker, 150A, 3P, 240V, 10 kAIC, Type CC, Bolt On

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CC3150
  • Rexel Part Number:

    116394
  • UPC:

    782113266626

150 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: #4 - 4/0 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.

$ 1,960.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CC3150

Rexel Part # 116394

UPC 782113266626

UNSPSC 39121601

Amps 150

Family / Style CC

Interrupt Rating AC 10000

Mounting Panel

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch