Eaton CCH3200 Breaker, Bolt On, Type CC, 200A, 3P, 240V, 25 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CCH3200
  • Rexel Part Number:

    117089
  • UPC:

    782113338606

200 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 25 kAIC, 240 VAC. Used on Type ECC Unit Enclosures.

$ 3,208.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CCH3200

Rexel Part # 117089

UPC 782113338606

UNSPSC 39121601

Amps 200

Family / Style CCH

Interrupt Rating AC 25000

Mounting Panel

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch