Eaton CHH3150 Breaker, Bolt On, Type CHH, 3P, 150A, 100kAIC, 240VAC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHH3150
  • Rexel Part Number:

    116553
  • UPC:

    782113132495

Breaker, Bolt On, Type CHH, 3-Pole, 150 Amp, 100 kAIC, 240 Volt AC

$ 4,367.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHH3150

Rexel Part # 116553

UPC 782113132495

UNSPSC 39121601

Amps 150

Family / Style CH

Interrupt Rating AC 100000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch