Eaton CHH3200 Breaker, 200A, 3P, Bolt On, 100kAIC, 240VAC, Replaced By CVH3200X

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHH3200
  • Rexel Part Number:

    116580
  • UPC:

    782113132471

200 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 100 kAIC, 240 VAC. For Used with 37MM &Amp; 37SS Modular Metering Stacks. Includes: Line and Load Lugs. Has Been Replaced By Eaton CVH3200X

$ 4,182.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHH3200

Rexel Part # 116580

UPC 782113132471

UNSPSC 39121601

Amps 200

Family / Style CHH

Interrupt Rating AC 100000

Mounting Panel

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch