Eaton CHH3200H2X 200A, 3P, 120/208Y VAC, 25 kAIC Type CHH Tenant CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHH3200H2X
  • Rexel Part Number:

    116752
  • UPC:

    782113032115

200 Amp, 3-Pole, Type CHH Tenant Circuit Breaker, Bolt-On, 25 kAIC, 120/208Y VAC. For Use with 37MM and 37SS Three-Phase Modular Metering Stacks. Includes: Load Side Lugs.

$ 2,798.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHH3200H2X

Rexel Part # 116752

UPC 782113032115

UNSPSC 39121601

Amps 200

Family / Style CHH

Interrupt Rating AC 25000

Mounting Panel

Poles 3

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch