Appleton ARC3034BC Pin & Sleeve Connector Body, 30A, 4-Pole, 3-Wire

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ARC3034BC
  • Rexel Part Number:

    57355
  • UPC:

    781381440578

30 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X.

$ 273.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ARC3034BC

Rexel Part # 57355

UPC 781381440578

UNSPSC 39121406

Amps 30

Color Metallic

Poles 4

Type Connector

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch